Apply to be a TradeMaster!
Main product image of Grounding Bridge w/ PVC Adapter
Magnifying glass
Hover image to zoom

Grounding Bridge w/ PVC Adapter

Brand:
Arlington
SKU:
GB5P
Rating:
(0)
Q&A:
(0)
Grounding Bridge w/ PVC Adapter
Magnifying glass
Hover image to zoom
$14.63 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc, UV-Rated Plastic
Product Highlight: Color
Silver

Description

–
Intersystem grounding bridge, has 4 termination points, one more than required by the NEC. Cable range 4 termination points for #4 to #14 solid or stranded. Attaches to grounding conductor with lay in style lug with a cable range of #6 to #2 grounding wire solid or stranded. Zinc with grey Cover. Comes with PVC adapter for 1/2" PVC pipe.

Includes
  • (1) Intersystem Grounding Bridge
  • (1) Cover
  • (1) Conduit Adapter Plate
  • (1) #10-24 x 1" Long Screw for Cover
Features:
  • Application Provides Reliable Intersystem Bonding Between Power and Communication Grounding Systems
  • Equipment Grounding Conductor: #6 to #2 Copper or Aluminum - Solid or Stranded
  • Grounding Electrode: #6 to #2 Copper or Aluminum - Solid or Stranded
  • Intersystem Bonding and Grounding Conductors: #14 to #4 Copper or Aluminum - Solid or Stranded
  • Pipe Size: 1/2" PVC Conduit
  • Termination Points: (4) Four
  • Trade Size: #6 to #2 Grounding Electrode
Specifications
  • Weight: 0.575 lbs/each
  • Height: 3.461"
  • Width: 4.575"
  • Color: Silver
  • Material(s): Zinc (Bridge) / Paintable Plastic (Cover)

Specs

–
Material:

Zinc

UV-Rated Plastic

Color:

Silver

Includes:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy