Apply to be a TradeMaster!
Main product image of Screw-In Grounding Connector
Magnifying glass
Hover image to zoom
Screw-In Grounding Connector
Magnifying glass
Hover image to zoom
$3.35 each
BOX UP & SAVE 5%
$79.75 box of 25
$3.19 each
In Stock
In Stock
Get 69 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"

Description

–
Arlington’s Grounding Electrode Connectors offer flexibility, convenience – and cost savings.

They install from inside or outside a metal panel or metal enclosure, through one of the existing knockouts. There’s no need to modify the box or enclosure to accommodate the connector! Both provide excellent strain relief for grounding conductors.

Listed for use with stranded and solid copper and aluminum wire, these connectors cover an extra-wide cable range with less inventory.

Product Features:
  • Installs inside or outside a metal panel or metal enclosure through one of the existing knockouts; no need to modify the box or enclosure to accommodate the connector!
  • Provides excellent strain relief for grounding conductors
  • Listed for use with stranded and solid copper and aluminum wire
  • Half the cost & extra wide cable range—fewer items to stock and inventory
  • Use for bonding and grounding separately derived systems

Specifications:
  • Material: Zinc
  • Color: Silver
  • Knockout Size: 1/2"
  • Cable Range: #8 to #2 Stranded and solid copper/aluminum

Specs

–
Product Type:

Connector

Size:

1/2"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

What a great grounding clamp!

This is the best grounding clamp in the whole wide world!
John LeDoux
Martinsville NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great special use product
John T
Oxford, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy