Apply to be a TradeMaster!
Main product image of 1/2" SNAP2IT Connector For Flex Conduit
Magnifying glass
Hover image to zoom

1/2" SNAP2IT Connector For Flex Conduit

Brand:
Arlington
SKU:
GF5075RAST
Rating:
(0)
Q&A:
(0)
1/2" SNAP2IT Connector For Flex Conduit
Magnifying glass
Hover image to zoom
$2.18 each
BOX UP & SAVE 4%
$52.25 box of 25
$2.09 each
In Stock
In Stock
Get 45 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"

Description

–
Arlington’s new one-piece, screw-in SNAP-TITE® connectors for flexible metal conduit are designed for use in new or old work (installed) electrical boxes.

Quick and easy installation! To install in an existing box, pull the conduit through the 3/4” knockout. Screw the fitting into the cable, then snap the assembly into the box

Our retrofit SNAP-TITE® connectors accommodate 1/2" reduced wall flexible metal conduit

Product Features:
  • Fully assembled one-piece design with insulated throat, with or without ground lug
  • No Pullout

Specifications:
  • Color: Silver
  • Material: Zinc
  • Knock Out: 3/4"
  • Trade Size: 1/2"

Specs

–
Size:

1/2"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy