Apply to be a TradeMaster!
Main product image of 1" EMT Compression to Flex Coupling
Magnifying glass
Hover image to zoom

1" EMT Compression to Flex Coupling

Brand:
Arlington
SKU:
GF863
Rating:
(0)
Q&A:
(0)
1" EMT Compression to Flex Coupling
Magnifying glass
Hover image to zoom
$5.89 each
In Stock
In Stock
Get 19 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Combination coupling, emt compression to flexible metal conduit, trade size 1". Zinc die-cast.

Features:
  • EMT Size: 1"
  • Flex Cable Size: 1"
  • Trade Size: 1"/ul> Specifciations:
    • Weight: 0.185 lbs/each
    • Height: 1.895"
    • Width: 1.625"
    • Color: Silver
    • Material(s): Zinc

Specs

–
Size:

1"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy