Apply to be a TradeMaster!
Main product image of Garden Post Black
Magnifying glass
Hover image to zoom

Garden Post Black

Brand:
Arlington
SKU:
GP19B
Rating:
(0)
Q&A:
(0)
Garden Post Black
Magnifying glass
Hover image to zoom
$44.10 each
In Stock
In Stock
Get 33 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
Black

Description

–

For installing a light fixture and/or GFCI devices outdoors. UV rated plastic for long outdoor life. Four non-chipping colors.


Features & Benefits:

  • Molded-in color is permanent - unlike painted posts where lawn equipment chips the color off
  • Openings on both sides of the post for back-to-back power
  • Low voltage separator provided for Power use on one side and Low Voltage on the other (phone, security, & cable TV)
  • Built-in stabilizers need no assembly and provide rigid support
  • GP19's stabilizers offer greater use of above ground height
  • GP26's taller design provides additional height for wiring devices and increased burial depth
  • Angle cut post for easy access to underground wiring
  • (2) 1/2" KOs for a UL Listed enclosure

Specs

–
Material:

UV-Rated Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy