Apply to be a TradeMaster!
Main product image of Gard-N-Post (Black)
Magnifying glass
Hover image to zoom
Gard-N-Post (Black)
Magnifying glass
Hover image to zoom
$80.36 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
26"
Product Highlight: Color
Black

Description

–
For installing a light fixture and/or GFCI devices outdoors. UV rated plastic for long outdoor life.

Features & Benefits:
  • Molded-in color is permanent—unlike painted posts where lawn equipment chips the color off
  • Openings on both sides of the post for back-to-back power
  • Low voltage separator provided for Power use on one side and Low Voltage on the other (phone, security, & cable TV)
  • Built-in stabilizers need no assembly and provide rigid support
  • GP19’s stabilizers offer greater use of above ground height
  • GP26’s taller design provides additional height for wiring devices and increased burial depth
  • Angle cut post for easy access to underground wiring
  • (2) 1/2” KOs for a UL Listed enclosure

Specs

–
Size:

26"

Material:

UV-Rated Plastic

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes

Great product
Stevie
Boston MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service!

Extremely fast & professional service. Items were delivered on time and in very good condition. Online processing was easy to navigate, and correspondence was very timely.
Patrick
Pataskala, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would bye this product again and again and actually have.

Used in a RV park for site illumination once a light is attached.
Hank
Walla Walla WA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy