Apply to be a TradeMaster!
Main product image of Gard-N-Post Bronze
Magnifying glass
Hover image to zoom
Gard-N-Post Bronze
Magnifying glass
Hover image to zoom
$79.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
26"
Product Highlight: Color
Bronze

Description

–
For installing a light fixture and/or GFCI devices outdoors. UV rated plastic for long outdoor life.

Features & Benefits:
  • Molded-in color is permanent—unlike painted posts where lawn equipment chips the color off
  • Openings on both sides of the post for back-to-back power
  • Low voltage separator provided for Power use on one side and Low Voltage on the other (phone, security, & cable TV)
  • Built-in stabilizers need no assembly and provide rigid support
  • GP19’s stabilizers offer greater use of above ground height
  • GP26’s taller design provides additional height for wiring devices and increased burial depth
  • Angle cut post for easy access to underground wiring
  • (2) 1/2” KOs for a UL Listed enclosure

Specs

–
Size:

26"

Material:

UV-Rated Plastic

Color:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy