Apply to be a TradeMaster!
Main product image of 19-1/2" Gard-N-Post- Low Profile Enclosure with Weatherproof Built-in Cover
Magnifying glass
Hover image to zoom

19-1/2" Gard-N-Post- Low Profile Enclosure with Weatherproof Built-in Cover

Brand:
Arlington
SKU:
GPD19BR
Rating:
(7)
Q&A:
(0)
19-1/2" Gard-N-Post- Low Profile Enclosure with Weatherproof Built-in Cover
Magnifying glass
Hover image to zoom
$40.60 each
In Stock
In Stock
Get 70 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
19-1/2"
Product Highlight: Color
Bronze

Description

–
Arlington’s Gard-N-Posts are the attractive, safe and easy way to install light fixtures and devices outdoors!

The GPD19 Gard-N-Post is a UL Listed enclosure with a clear, weatherproof-in-use cover. Built-in stabilizers deliver rigid support and need no assembly. The post is angled at the bottom to allow easy access to underground wires. .

Features & Benefits:
  • Molded-in color is permanent—unlike painted posts where lawn equipment chips the color off
  • Includes clear extra-duty cover for weatherproof while-in-use, GFCI and duplex wall plates
  • Installed cover, no gasket necessary
  • Meets NEC box support requirements
  • Built-in stabilizers need no assembly and provide rigid support
  • Code approved installation
  • No chipping…colorant runs throughout the product
  • Extra Duty Rated

Specs

–
Size:

19-1/2"

Material:

UV-Rated Plastic

Color:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Great service

Great service Next day shipping Great pricing Have used Supply House over 6 times for our home projects and they always excel
Mark
West Virginia
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great retailer

The product was excellent, it provides a very sleek, appealing receptacle housing for landscaping. Highly recommend. Also, my experience with this retailer was top-notch. What a super organization. Plan to use them again.
Mike B
Ashburn VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gard-N-Post

Perfect for connecting an outdoor fountain. Easy to install.
JeffwinWmbh
Williamsburg, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, very good price and fast shipping

This outdoor outlet is easy to install and can be inconspicuous
Dave
Eugene, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again. Seems well made

Nice sturdy product to have an electrical outlet in the landscape. Placed an order and was received in a few days, quick shipping.
Doug
Brownsburg, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Available, but not perfect

I love the way this looks. It even allows me to lock the cover down with cords plugged in. The design is well thought out so it is easy to install. The is a cut-out for a second conduit so I can use this as part of a series of outlets or as a junction box. However, it only accepts 1/2" conduit, and the attachment is in the corner so the transition from larger conduit must be completed below the bottom of the post. My yard was set up with 1" conduit. I was also concerned about this post being pulled out of alignment. I used to vertical, steel stakes strapped to the post and 12" lengths of rebar placed horizontally through the holes in the feet/tabs. I hope this will be enough to hold the post as loudly.
Ceemom
Northern San Diego County, California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Looking For The Front Yard

Nice product. I wanted something that looks nice for the front yard. GFCI outlet fit in without an issue.
JAS
Lehigh Valley, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy