Apply to be a TradeMaster!
Main product image of 9" Deck Mount Outdoor Post for Outdoor Light Fixtures
Magnifying glass
Hover image to zoom

9" Deck Mount Outdoor Post for Outdoor Light Fixtures

Brand:
Arlington
SKU:
GPD9B
Rating:
(0)
Q&A:
(0)
9" Deck Mount Outdoor Post for Outdoor Light Fixtures
Magnifying glass
Hover image to zoom
$38.17 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
Black

Description

–
Note: Image may not be actual representation of item.

Two-piece. Mounts most light fixtures and/or a GFCI wiring device on a 4x4 post or deck. UV rated plastic for long outdoor life. Four non-chipping colors.
Features & Benefits:
  • Molded-in color is permanent—unlike painted posts where lawn equipment chips the color off
  • (2) 1/2” KOs for a UL Listed enclosure
  • Metal grounding bushing assembly included
  • This low profile 9" support is ideal for mounting most light fixtures and/or a GFCI wiring device on a deck or post.
  • Non-metallic two-piece design
  • UV rated plastic for long outdoor life
  • Metal grounding bushing assembly included
  • Two 1/2" KOs for a UL Listed enclosure
  • Includes plug for top for device-only installations
  • UL and CSA Listed (CSA w/ grounding lug)

Specs

–
Material:

UV-Rated Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy