Apply to be a TradeMaster!
Main product image of 3" Zinc Straight Liquid Tight Connector
Magnifying glass
Hover image to zoom

3" Zinc Straight Liquid Tight Connector

Brand:
Arlington
SKU:
LT300
Rating:
(0)
Q&A:
(0)
3" Zinc Straight Liquid Tight Connector
Magnifying glass
Hover image to zoom
$156.90 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3"
Product Highlight: Angle
Straight

Description

–
3" Zinc Straight Liquid Tight Connector

Features:
  • Color: Zinc
  • Material: Zinc
Specifications:
  • Knockout Size: 3"
  • Size: 3"
  • Conduit Type: Metallic and Non-Metallic Liquid Tight Conduit, Type B Only
  • Insulated Throat: Included

Specs

–
Product Type:

Connector

Size:

3"

Material:

Zinc

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy