Apply to be a TradeMaster!
Main product image of 2-Gang Low Volt Plate
Magnifying glass
Hover image to zoom
2-Gang Low Volt Plate
Magnifying glass
Hover image to zoom
$2.98 each
BOX UP & SAVE 7%
$13.90 box of 5
$2.78 each
In Stock
In Stock
Get 225 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Single through 4-gang brackets for installations on existing construction. Designed to install low voltage Class 2 only.

Features & Benefits:
  • Non-metallic—better than metal and costs less too!
  • For communications, cable TV, computer wiring.
  • Cat 5 listed
  • Adjusts to fit 1/4” to 1” thick wallboard, paneling, or drywall
  • Bracket is its own template for cut out
  • Mounting wings hold bracket securely against wall when screws are tightened

Specs

–
Material:

Plastic

Color:

Black

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great quality

The Arlington made are great quality a strp above standard made frames
JimB
Sourh Carolina
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy