Apply to be a TradeMaster!
Main product image of Adjustable Depth Mounting Bracket
Magnifying glass
Hover image to zoom

Adjustable Depth Mounting Bracket

Brand:
Arlington
SKU:
LVA1
Rating:
(0)
Q&A:
(0)
Adjustable Depth Mounting Bracket
Magnifying glass
Hover image to zoom
$3.99 each
In Stock
In Stock
Get 15 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Arlington’s non-metallic adjustable mounting brackets are perfect for low voltage installations when the final wall thickness is unknown. Non-metallic adjustable mounting brackets for class 2 low voltage installations

Product Features
  • Easy to install, great looking installation
  • Set for a 1/2” thick wall finish, and adjusts up to 1-1/2” for when wall thickness is unknown
  • Support tabs deliver extra-secure mounting of bracket to wood or steel studs in new construction
  • Depth adjustment screw is always accessible for adjustments to final wall finish thickness…before or after the wall is done

Specs

–
Color:

Black

Material:

Plastic

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy