Shop Resideo Sale
Main product image of Power and Low Voltage Box for New Construction
Magnifying glass
Hover image to zoom

Power and Low Voltage Box for New Construction

Brand:
Arlington
SKU:
LVD2
Rating:
(0)
Q&A:
(0)
Power and Low Voltage Box for New Construction
Magnifying glass
Hover image to zoom
$5.52 each
In Stock
In Stock
Get 43 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–

Arlington's LVDR2 dual voltage, 2-gang box for retrofit work also installs power and low voltage outlets together in one neat location.


This 17 cu. inch box delivers a secure installation and adjusts to fit walls from 1/4" to 1-1/2" thick in existing construction.


As the imounting screws are tightened, the wings flip up, locking the box firmly in place


Product Features

  • Neatly installs power and phone/cable outlets together, in one location
  • Saves time and money
  • For wood stud installation, LVD2 features parked in place nails ready for use
  • For metal stud installation, LVD2 features screw holes on either side of the front flange (screws not included)
  • For raceway, the low voltage side provides a combo 1/2" and 3/4" KO
  • 2-hour fire rating

Specs

–
Color:

Black

Material:

Plastic

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy