Apply to be a TradeMaster!
Main product image of 2-Gang Power and Low Voltage Box for Existing Construction (Black)
Magnifying glass
Hover image to zoom

2-Gang Power and Low Voltage Box for Existing Construction (Black)

Brand:
Arlington
SKU:
LVDR2
Rating:
(0)
Q&A:
(0)
2-Gang Power and Low Voltage Box for Existing Construction (Black)
Magnifying glass
Hover image to zoom
$6.79 each
In Stock
In Stock
Get 47 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Note: Image may not be actual representation of item.

Non-metallic, combination power and low voltage box. For power, phone/cable, and fiber optic installations.

Features & Benefits:
  • Saves time and money…competitively priced!
  • Neatly installs power and phone/cable outlets together, in one location
  • Fast and easy installation…bracket is its own template for cut out
  • Adjusts to fit 1/4” to 1-1/2” thick wallboard, paneling, or drywall
  • For raceway, the low voltage side provides a combo 1/2” and 3/4” KO
  • Mounting wings hold bracket securely against wall when screws are tightened
  • Includes installed NM connector on power side
  • 2-hour fire rating

Specs

–
Material:

Plastic

Color:

Black

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy