Apply to be a TradeMaster!
Main product image of 3-Gang Nail On Low Voltage Mounting Bracket (Non-Metallic)
Magnifying glass
Hover image to zoom

3-Gang Nail On Low Voltage Mounting Bracket (Non-Metallic)

Brand:
Arlington
SKU:
LVN3
Rating:
(0)
Q&A:
(0)
3-Gang Nail On Low Voltage Mounting Bracket (Non-Metallic)
Magnifying glass
Hover image to zoom
$4.96 each
In Stock
In Stock
Get 20 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Nail on, Three gang, Low Voltage mounting bracket for new construction on wood studs. Built in loop to tie off cable.

Features & Benefits:
  • Lower cost than extension rings or mud rings
  • Ready to install - nails or screws come parkedin-place
  • Built-in loop for tying off cable
  • Easy, secure mounting of bracket to studs with nails or screws
  • Allows wall plate to mount flush with wall surface
  • Ul/CSA Listed

Specs

–
Product Type:

Bracket

Material:

Plastic

Number of Gangs:

3

Color:

Black

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy