Apply to be a TradeMaster!
Main product image of 1/4" to 1-1/2" Round Low Voltage Mounting Bracket
Magnifying glass
Hover image to zoom

1/4" to 1-1/2" Round Low Voltage Mounting Bracket

Brand:
Arlington
SKU:
LVR1
Rating:
(3)
Q&A:
(0)
1/4" to 1-1/2" Round Low Voltage Mounting Bracket
Magnifying glass
Hover image to zoom
$2.95 each
BOX UP & SAVE 7%
$68.50 box of 25
$2.74 each
In Stock
In Stock
Get 42 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black
Product Highlight: Mount
Round

Description

–
Arlington’s non-metallic, Low Voltage Mounting Brackets are the timeand money-saving solution for faster and easier mounting of Class 2 communications, computer and cable TV wiring. Designed to mount wall plates flush, our mounting brackets have features that deliver a better-looking, easy to install job; specially designed screw holes, thin front lip and more

Features & Benefits:
  • Adjusts to fit 1/4" to 1-1/2" wall or ceiling thickness.
  • Bracket is its own template for cut out.
  • Trace hole along the inside diameter of the bracket. Cut along the outside of the line.
  • They install faster, cost less than metal brackets

Specs

–
Color:

Black

Material:

Plastic

Mount:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

works as advertised

works well
remodeler
Texas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT SELLER

Supplyhouse.com is a very solid company to purchase from. Great pricing, great availability and reliable delivery. 5 ⭐️'s
Quantum
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice

nice
harry
Hurricane WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy