Apply to be a TradeMaster!
Main product image of 3-Gang Screw On Low Voltage Mounting Bracket for New Construction
Magnifying glass
Hover image to zoom

3-Gang Screw On Low Voltage Mounting Bracket for New Construction

Brand:
Arlington
SKU:
LVS3
Rating:
(0)
Q&A:
(0)
3-Gang Screw On Low Voltage Mounting Bracket for New Construction
Magnifying glass
Hover image to zoom
$4.64 each
BOX UP & SAVE 4%
$44.50 box of 10
$4.45 each
In Stock
In Stock
Get 90 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Designed to install low voltage Class 2 only.

Features & Benefits:
  • Non-metallic
  • For communications, cable TV, computer wiring
  • Cat 5 listed
  • Permits the use of 3/4" EMT
  • Works with 1/2" or 5/8" drywall

Specs

–
Material:

Plastic

Number of Gangs:

3

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy