Apply to be a TradeMaster!
Main product image of 1-Gang Recessed Low-Voltage Mounting Bracket
Magnifying glass
Hover image to zoom

1-Gang Recessed Low-Voltage Mounting Bracket

Brand:
Arlington
SKU:
LVU1W
Rating:
(0)
Q&A:
(0)
1-Gang Recessed Low-Voltage Mounting Bracket
Magnifying glass
Hover image to zoom
$12.42 each
BOX UP & SAVE 5%
$47.20 box of 4
$11.80 each
In Stock
In Stock
Get 11 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Image may not be actual representation of item.

Single through 4-gang brackets for retrofit or new construction. Available in paintable white (trim plate). Designed to install low voltage Class 2 only

Features & Benefits:
  • Non-metallic
  • Suitable for old or new work
  • Quick and easy installation and it’s recessed so connectors don’t extend past the wall surface
  • Adjusts to fit 1/4” to 1-1/2” wall thicknesses
  • Mounting wings hold bracket securely against wall when screws are tightened
  • Recessed bracket includes loops for tie-off; two attachable knockouts; one device plate; one trim plate; and four screws

Specs

–
Material:

Plastic

Number of Gangs:

1

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy