Apply to be a TradeMaster!
Main product image of 7" x 10" Meter Mounting Base for All Siding Types
Magnifying glass
Hover image to zoom

7" x 10" Meter Mounting Base for All Siding Types

Brand:
Arlington
SKU:
MM10
Rating:
(1)
Q&A:
(0)
7" x 10" Meter Mounting Base for All Siding Types
Magnifying glass
Hover image to zoom
$13.01 each
In Stock
In Stock
Get 46 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White

Description

–
Meter mounting base 1 piece construction paintable, gangable, UV Rated. Provides a 1" overhang to cover siding. For all siding types. Dimensions 7x10.

Specs

–
Product Type:

Mounting Block

Material:

UV-Rated Plastic

Color:

White

Application:

New Work

Old Work

Country of Origin:

USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

i would recommend this product.

i am using this product as a base for an HVAC disconnect switch. this provides a stand off so that the vinyl siding can have a clean transition.
jack
mooresville, nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy