Shop Resideo Sale
Main product image of 18" x 16" Meter Mounting Base for All Siding Types
Magnifying glass
Hover image to zoom

18" x 16" Meter Mounting Base for All Siding Types

Brand:
Arlington
SKU:
MM18
Rating:
(2)
Q&A:
(0)
18" x 16" Meter Mounting Base for All Siding Types
Magnifying glass
Hover image to zoom
$31.87 each
In Stock
In Stock
Get 41 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White

Description

–
Meter mounting base 1 piece construction paintable, gangable, UV Rated. Provides a 1" overhang to cover siding. For all siding types. Dimensions 18x16.

Specs

–
Product Type:

Mounting Block

Material:

UV-Rated Plastic

Color:

White

Application:

Old Work

New Work

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I needed

Fitting a junction box outside on some Hardie Plank. Cut a hole out for this plate, put it in, and caulked around it, it looks like it came that way from the factory. Gave a sweet flat plane to mount the junction box to. First order from SupplyHouse, but it won't be the last. Excellent service, good prices, and very fast shipping. Overall a great experience!
Fat Bob
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered product on Friday/On Door Step Saturday AM.

Great company….in stock…..prompt delivery ⭐️⭐️⭐️⭐️⭐️+ Will use in future for MiniSplit Order!
Starboard Tack
Fairlawn, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy