Apply to be a TradeMaster!
Main product image of 23" x 18" Meter Mounting Base for All Siding Types
Magnifying glass
Hover image to zoom

23" x 18" Meter Mounting Base for All Siding Types

Brand:
Arlington
SKU:
MM23
Rating:
(1)
Q&A:
(0)
23" x 18" Meter Mounting Base for All Siding Types
Magnifying glass
Hover image to zoom
$46.19 each
In Stock
In Stock
Get 63 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White

Description

–
Meter mounting base 1 piece construction paintable, gangable, UV Rated. Provides a 1" overhang to cover siding. For all siding types. Dimensions 23x18.

Specs

–
Product Type:

Mounting Block

Material:

UV-Rated Plastic

Color:

White

Application:

Old Work

New Work

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Meter block for vinyl siding

Arlington makes a good product. I put it in so the electrician could mount the meter on the block instead of screwing it directly on the siding. Makes it nice if you have to change or repair your siding.
Fred
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy