Shop Resideo Sale
Main product image of 5" x 7" Meter Mounting Base for All Siding Types
Magnifying glass
Hover image to zoom

5" x 7" Meter Mounting Base for All Siding Types

Brand:
Arlington
SKU:
MM7
Rating:
(3)
Q&A:
(0)
5" x 7" Meter Mounting Base for All Siding Types
Magnifying glass
Hover image to zoom
$7.43 each
BOX UP & SAVE 5%
$70.70 box of 10
$7.07 each
In Stock
In Stock
Get 59 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White

Description

–
Meter mounting base 1 piece construction paintable, gangable, UV Rated. Provides a 1" overhang to cover siding. For all siding types. Dimensions 5x7.

Specs

–
Product Type:

Mounting Block

Material:

UV-Rated Plastic

Color:

White

Application:

Old Work

New Work

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Face is wavy

Arlington products are normally great but the face of this product is wavy. It will function fine but looks bad. This product needs improvement. See the pic.
Sdiz
Philadelphia
2 years ago
Was this review helpful to you?

great mounting base, lacks clear instructions

Product states it can be utilized for new or existing siding. Detailed instructions for new siding installation,but none for how to use with existing siding. . Looking at other similar items offered there are instructions for installing on existing siding, breaking off the tabs , cutting siding etc. attaching them caulking, just not on this item. Still a good quality item to give a professional appearance.
pplumber
new england
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Real time saver.

Arlington mounting bases add a little material cost but save labor and contribute a finished appearance.
Redplanet
Arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy