Apply to be a TradeMaster!
Main product image of 3/8" Plastic Push-In Cable Connector
Magnifying glass
Hover image to zoom

3/8" Plastic Push-In Cable Connector

Brand:
Arlington
SKU:
NM840
Rating:
(0)
Q&A:
(0)
3/8" Plastic Push-In Cable Connector
Magnifying glass
Hover image to zoom
$0.23 each
BOX UP & SAVE 9%
$21.00 box of 100
$0.21 each
In Stock
In Stock
Get 80 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
3/8"

Description

–
3/8" Plastic Push-In Cable Connector

Features:
  • Color: Black
  • Material: Plastic
  • Non-metallic Push-In connector utilizes a wedge push in design for a secure grip

Specifications:
  • Knockout Size: 1/2"
  • Size: 3/8"

Specs

–
Size:

3/8"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy