Apply to be a TradeMaster!
Main product image of 1/2" Plastic Push-In Cable Connector
Magnifying glass
Hover image to zoom

1/2" Plastic Push-In Cable Connector

Brand:
Arlington
SKU:
NM841
Rating:
(0)
Q&A:
(0)
1/2" Plastic Push-In Cable Connector
Magnifying glass
Hover image to zoom
$0.43 each
In Stock
In Stock
Get 177 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1/2"
Product Highlight: Color
Gray

Description

–
Non-metallic Push-In connector utilizes a wedge push in design for a secure grip with a knockout size of 1/2 inch.

Features:
  • Color: Gray
  • Material: Plastic
  • For NM and flexible cord. Easy push in installation in a new work box

Specifications:
  • Knockout Size: 1/2"
  • Size: 1/2""

Specs

–
Size:

1/2"

Material:

Plastic

Color:

Gray

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy