Apply to be a TradeMaster!
Main product image of 1/2" 90-Degree SNAP2IT Non-Metallic Push-On Connector
Magnifying glass
Hover image to zoom

1/2" 90-Degree SNAP2IT Non-Metallic Push-On Connector

Brand:
Arlington
SKU:
NMLT905
Rating:
(0)
Q&A:
(0)
1/2" 90-Degree SNAP2IT Non-Metallic Push-On Connector
Magnifying glass
Hover image to zoom
$3.85 each
In Stock
In Stock
Get 284 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
1/2"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

–
Save time and money with our 90° SNAP2IT fittings. They offer the fastest, easiest installation on liquid-tight conduit.

To install these connectors, simply push onto the conduit. You'll get a secure, liquid tight seal, with no tools needed. They ship fully assembled, no disassembly required! Plus, they’re removable and reusable too.

For use with non-metallic liquid tight conduit, type B only. Push on installation. Produced from UV rated plastic for long outdoor life. Our SNAP2IT, non-metallic connectors are competitively priced and provide a fast and easy installation.

Specs

–
Product Type:

Elbow

Size:

1/2"

Material:

UV-Rated Plastic

Color:

Gray

Angle:

90°

Connection Method:

Push-Fit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy