Apply to be a TradeMaster!
Main product image of 1/2" Non Metallic UF Connector
Magnifying glass
Hover image to zoom
1/2" Non Metallic UF Connector
Magnifying glass
Hover image to zoom
$4.44 each
In Stock
In Stock
Get 84 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1/2"
Product Highlight: Color
Gray

Description

–
Non-metallic, 1/2" UF connector with low profile design for smaller and standard sized underground feeder cable. Compression type.

Specifications:
  • Cable Range: 14/2-12/2
  • Knockout Size: 1/2"
  • Size: 1/2"
  • Low profile design to fit the new smaller UF cables as well as standard sizes.

Specs

–
Size:

1/2"

Material:

Plastic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It's A Better Option

Compared To The Normal Water Type Connectors That I'm Used To These Are Easier To Use.
The Rabid Sparky
Pittsburgh PA
6 months ago
Was this review helpful to you?

yes

Good
Tom
FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy