Apply to be a TradeMaster!
Main product image of 2" PVC Entrance Caps
Magnifying glass
Hover image to zoom

2" PVC Entrance Caps

Brand:
Arlington
SKU:
PVC105
Rating:
(1)
Q&A:
(0)
2" PVC Entrance Caps
Magnifying glass
Hover image to zoom
$17.00 each
BOX UP & SAVE 5%
$80.80 box of 5
$16.16 each
In Stock
In Stock
Get 12 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3/4"

Description

–
PVC Entrance cap for rigid, IMC, EMT, Rigid PVC

Specifications
  • Wire Holes two at .750 and one at .562
  • Material: UV-Rated Plastic
  • Color: Gray
  • Trade Size: 2"
  • Mast Size: 2"

Specs

–
Size:

3/4"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent for by the ocean

I upgraded my electrical service and could only find a metal head. Within weeks of installation I noticed the metal started to corrode, and that all the other houses in the neighborhood which is very close to the beach had plastic caps. I found this one that I could swap out without disconnecting my electrical service which was huge. I am very happy now it should take the salt air.
jimcarlsn
Lincoln City, Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy