Apply to be a TradeMaster!
Main product image of 3" to 4" PVC Entrance Cap
Magnifying glass
Hover image to zoom

3" to 4" PVC Entrance Cap

Brand:
Arlington
SKU:
PVC109
Rating:
(0)
Q&A:
(0)
3" to 4" PVC Entrance Cap
Magnifying glass
Hover image to zoom
$107.03 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3-1/2", 4", 3"

Description

–
PVC Entrance cap for Rigid, IMC, EMT, PVC. Combo style w/ adapter sleeves for 3" and 3-1/2".

Specifications
  • Wire Holes two at 1-1/4" and two at 1-5/16".
  • Material: UV-Rated Plastic
  • Color: Gray
  • Trade Size: 3", 3-1/2", 4"
  • Mast Size: 3", 3-1/2", 4"

Specs

–
Size:

3-1/2"

4"

3"

Material:

PVC

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy