Apply to be a TradeMaster!
Main product image of 3/8" Duplex Saddle Grip Cable Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom

3/8" Duplex Saddle Grip Cable Connector w/ Insulated Throat

Brand:
Arlington
SKU:
SG3838A
Rating:
(0)
Q&A:
(0)
3/8" Duplex Saddle Grip Cable Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom
$3.12 each
In Stock
In Stock
Get 57 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
Zinc die-cast, 1/2" knockout saddle-type connector with spring set screw for securing aluminum and steel cable. Snaps into knockout with external spring steel clip. Provided with insulated throat. Concrete tight when taped.

Specifications:
  • Cable Range: 0.445" - 0.610"
  • Knockout Size: 1/2"
  • Size: 3/8"
  • For aluminum and steel Flex, AC, AC90, MCI, MCI-A cable

Specs

–
Size:

3/8"

Material:

Zinc

Features:

Insulated

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy