Apply to be a TradeMaster!
Main product image of 3/8" Duplex Saddle Grip Snap-Tite Cable Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom

3/8" Duplex Saddle Grip Snap-Tite Cable Connector w/ Insulated Throat

Brand:
Arlington
SKU:
SG3838AST
Rating:
(0)
Q&A:
(0)
3/8" Duplex Saddle Grip Snap-Tite Cable Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom
$3.10 each
In Stock
In Stock
Get 200 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
Zinc die-cast, 1/2" knockout saddle-type duplex cable connector for aluminum and steel cable. Concrete tight when taped. With independent securing of cables, you can use two different size cables. Secures to knockout with spring steel clip. With insulated throat.

Specifications:
  • Cable Range: 0.445" - 0.610"
  • Knockout Size: 1/2"
  • Size: 3/8"
  • For aluminum and steel Flex, AC, AC90, MCI, MCI-A cable
  • SNAP-TITE® products have been tested and listed by UL in accordance with UL’s ground fault requirements.

Specs

–
Size:

3/8"

Material:

Zinc

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy