Apply to be a TradeMaster!
Main product image of 3/8" Saddle Grip Cable Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom
3/8" Saddle Grip Cable Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom
$1.30 each
In Stock
In Stock
Get 684 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8", 1/2"

Description

–
Zinc die-cast, 1/2" knockout saddle-type connector with spring set screw for securing aluminum and steel cable. Secures into knockout with a zinc die-cast. Provided with insulated throat. Concrete tight when taped. Supports .405 to .612 cable range with a .400 end stop diameter

Specifications
  • Cable Range: 0.405" - 0.612"
  • End Stop Diameter: 0.400"
  • Knockout Size: 1/2"
  • Trade Size: 3/8"

Specs

–
Size:

3/8"

1/2"

Material:

Zinc

Features:

Insulated

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fits best for M/C

This connector is great for M/C or BX cable at a great price.
M.H.P.
Crandall, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Insulator popped out during install

I wanted a connector with an insulated throat to protect some older wiring in a busy junction box. The red insulator is tiny and not very secure in the connector, it popped out when tightening the saddle connector.
Hitchum
Brooklyn, NY
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy