Apply to be a TradeMaster!
Main product image of 3/8" Saddle Grip Snap-Tite Connector with Insulated Throat
Magnifying glass
Hover image to zoom

3/8" Saddle Grip Snap-Tite Connector with Insulated Throat

Brand:
Arlington
SKU:
SG38AST
Rating:
(0)
Q&A:
(0)
3/8" Saddle Grip Snap-Tite Connector with Insulated Throat
Magnifying glass
Hover image to zoom
$1.21 each
BOX UP & SAVE 4%
$58.00 box of 50
$1.16 each
In Stock
In Stock
Get 209 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
Zinc die-cast, 1/2" knockout saddle-type connector with spring set screw for securing aluminum and steel cable. Snaps into knockout with external spring steel clip. Provided with insulated throat. Concrete tight when taped. Supports .405 to .612 cable range with a .400 end stop diameter.

Specifications
  • Cable Range: 0.405 - 0.612"
  • End Stop Diameter: 0.400"
  • Knockout Size: 1/2"
  • Trade Size: 3/8"

Specs

–
Size:

3/8"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy