Apply to be a TradeMaster!
Main product image of 5' Nonmetallic Cableway Wire Tray (Gray)
Magnifying glass
Hover image to zoom

5' Nonmetallic Cableway Wire Tray (Gray)

Brand:
Arlington
SKU:
T205-ARLINGTON
Rating:
(1)
Q&A:
(0)
5' Nonmetallic Cableway Wire Tray (Gray)
Magnifying glass
Hover image to zoom
$24.72 each
In Stock
In Stock
Get 35 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Material
Plastic
Product Highlight: Color
Gray

Description

–
Arlington's CABLE WAY. Cable runway support system for either power or low voltage cable in new construction or retrofit. Non Metallic. Rated for maximum load of 6lbs per linear foot of runway. Comes in 5ft lengths.

Specs

–
Length (Feet):

5'

Product Type:

Tray

Material:

Plastic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great product and timely delivery

I used this product to conceal a bunch of homerun lines in a residential basement. They were also painted to match the black dryfall ceiling. Turned out great!
Dawg
Youngstown, Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy