Apply to be a TradeMaster!
Main product image of The Loop, 2" Cable Support Hanger, Non-Metallic
Magnifying glass
Hover image to zoom

The Loop, 2" Cable Support Hanger, Non-Metallic

Brand:
Arlington
SKU:
TL20
Rating:
(0)
Q&A:
(0)
The Loop, 2" Cable Support Hanger, Non-Metallic
Magnifying glass
Hover image to zoom
$0.77 each
BOX UP & SAVE 4%
$74.00 box of 100
$0.74 each
In Stock
In Stock
Get 50 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
2"
Product Highlight: Color
White

Description

–
Arlington's The Loop. Hanger for communications cable, fiver optic cable and any low voltage cable.

Product Features
  • Versatile mounting, rotates to any angle.
  • Can be stacked perpendicular or parallel.
  • Loop size is 2".
  • Listed for use in environmental in use spaces.

Specs

–
Size:

2"

Material:

Non-Metallic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy