Apply to be a TradeMaster!
Main product image of 2-1/2" Non-Metallic Cable Support Hanger
Magnifying glass
Hover image to zoom

2-1/2" Non-Metallic Cable Support Hanger

Brand:
Arlington
SKU:
TL25
Rating:
(0)
Q&A:
(0)
2-1/2" Non-Metallic Cable Support Hanger
Magnifying glass
Hover image to zoom
$1.51 each
BOX UP & SAVE 5%
$72.00 box of 50
$1.44 each
In Stock
In Stock
Get 168 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
2-1/2"
Product Highlight: Color
White

Description

–
Features & Benefits:
  • Easy to use…cheaper than trays!
  • Flexible and non-metallic
  • Holds 2” to 5” diameter bundle of CAT 5 or fiber optic cable—without damaging the cable.
  • Available with or without UV rating
  • Versatile mounting—rotates to any angle!
  • TL25 holds the same amount of cable as a J-hook, at half the cost!

Specs

–
Size:

2-1/2"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy