Apply to be a TradeMaster!
Main product image of 5" The Loop Hanger Loop for Communications Cable, Non-Metallic
Magnifying glass
Hover image to zoom

5" The Loop Hanger Loop for Communications Cable, Non-Metallic

Brand:
Arlington
SKU:
TL50
Rating:
(0)
Q&A:
(0)
5" The Loop Hanger Loop for Communications Cable, Non-Metallic
Magnifying glass
Hover image to zoom
$7.09 each
In Stock
In Stock
Get 52 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
5"
Product Highlight: Color
White

Description

–

Arlington's The Loop. Hanger for communications cable, fiber optic cable and any low voltage cable. Versatile mounting, rotates to any angle. Can be stacked perpendicular or parallel. Loop size is 5". Listed for use in environmental in use spaces.


Features:

  • TL25 holds the same amount of cable as a J-hook, at half the cost!
  • Holds 2" to 5" diameter bundle of CAT 5 or fiber optic cable, without damaging the cable.
  • Available with or without UV rating
  • Versatile mounting, rotates to any angle!
  • Easy to use, cheaper than trays!
  • Flexible and non-metallic

Specs

–
Size:

5"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy