Apply to be a TradeMaster!
Main product image of Recessed TV Box for Power and Low Voltage (White)
Magnifying glass
Hover image to zoom

Recessed TV Box for Power and Low Voltage (White)

Brand:
Arlington
SKU:
TVB613
Rating:
(1)
Q&A:
(0)
Recessed TV Box for Power and Low Voltage (White)
Magnifying glass
Hover image to zoom
$24.32 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Image may not be actual representation of item.

Non-metallic and metallic, combination power and low voltage box. For power and phone/ cable/speaker/surround sound installations.
Meets 2017 NEC Section 406.9 (B) for the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 AMP receptacles.

Features & Benefits:
  • Use metallic boxes where metal raceways are required
  • Perfect for flat screen plasma/LCD televisions
  • For new or existing construction
  • Recessed, so plugs do not protrude from wall
  • Trim ring covers cut edge of drywall
  • Trim ring (TVB613) and cover (TVB613C) are textured/paintable
  • (2) low voltage mounts are built-in
  • Low voltage separator provided for built-in 2-gang device box so power and low voltage can be combined

Specs

–
Material:

Plastic

Color:

White

Number of Gangs:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Excellent quality

Really easy to install and For between the studs
Avi
Passaic NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy