Apply to be a TradeMaster!
Main product image of 2-Gang Steel Recessed TV Box (White)
Magnifying glass
Hover image to zoom

2-Gang Steel Recessed TV Box (White)

Brand:
Arlington
SKU:
TVBS505
Rating:
(0)
Q&A:
(0)
2-Gang Steel Recessed TV Box (White)
Magnifying glass
Hover image to zoom
$43.59 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White

Description

–
Note: Image may not be actual representation of item.

For new or existing construction. Metallic, recessed combo boxes for power and/or low voltage for class 2 wiring of satellite or cable TV, speakers, etc.

Features & Benefits:
  • Steel box with non-metallic paintable white or black trim plate
  • Easy to install, secure installation
  • Mounting wings on two- and three-gang styles hold boxes securely against the wall in retrofit projects
  • Boxes screw-mount to stud in new construction
  • Optional covers for unused boxes

Specs

–
Material:

Steel

Color:

White

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy