Apply to be a TradeMaster!
Main product image of 4-Gang Steel Recessed TV Box (White)
Magnifying glass
Hover image to zoom

4-Gang Steel Recessed TV Box (White)

Brand:
Arlington
SKU:
TVBS613
Rating:
(0)
Q&A:
(0)
4-Gang Steel Recessed TV Box (White)
Magnifying glass
Hover image to zoom
$67.61 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White

Description

–
Designed for use in commercial and other construction where metal raceway is used, Arlington’s STEEL combination TV BOX provides power and/or low voltage in one or more of the openings.

The recessed design of these steel boxes keeps plugs and connectors inside the box. Connections don’t extend past the wall, so flat screen TVs mount flush against a wall

Features & Benefits:
  • Steel box with non-metallic paintable white or black trim plate
  • Easy to install, secure installation
  • Mounting wings on two- and three-gang styles hold boxes securely against the wall in retrofit projects
  • Boxes screw-mount to stud in new construction
  • Optional covers for unused boxes

Specs

–
Material:

Steel

Color:

White

Number of Gangs:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy