Apply to be a TradeMaster!
Main product image of 2-Gang Recessed TV Box for Power and Low Voltage
Magnifying glass
Hover image to zoom

2-Gang Recessed TV Box for Power and Low Voltage

Brand:
Arlington
SKU:
TVBU505
Rating:
(2)
Q&A:
(0)
2-Gang Recessed TV Box for Power and Low Voltage
Magnifying glass
Hover image to zoom
$20.51 each
In Stock
In Stock
Get 37 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Arlington's recessed TVBUS0S non-metallic combination power and low voltage TV BOX is the secure, easy way to mount a flat screen TV flush against a wall. It features power in one side; low voltage in the other for Class 2 wiring of satellite or cable TV, speakers and more.

Specifications The job looks great! Plugs and connectors stay inside this two-gang box, without extending past the wall.
  • Non-metallic box with paintable white trim plate
  • Easy to install, secure installation in walls up to 1-1/2" thick
  • Mounting wings hold box securely against the wall in retrofit projects
  • Boxes screw-mount to stud in new construction
  • Optional covers available for unused boxes
  • Accommodates Arlington's SCOOP series entrance plates and hoods
  • cULus Listed
  • Specs

    –
    Product Type:

    Device Box

    Material:

    Plastic

    Color:

    White

    Number of Gangs:

    2

    Application:

    New Work

    Old Work

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-2 of 2 reviews

    We use Arlington 2-gang boxes for all TVs

    We used the Arlington 2-gang, electrical and Cat6 (in our case), recessed box for all of our TV remodels. Our latest was a Samsung "frame" TV that mounts "totally flat" within a few millimeters. So this was critical. We put a Leviton surge receptacle in the left side and Leviton Cat6 plate in the right. Works great, easy to install (old work or new), and a good price.
    HotinTN
    TENNESSEE
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect solution

    If one needs to add a recessed receptacle w/ low power connections (Cat6/coax/etc.), this is the perfect solution for TVs, etc. Supports new work with long screws or old work with the usual "ear" sandwiching. Low power side is an open back, my only complaint...I would prefer an enclosed box for better air control. Makes for a very efficient and neat installation.
    HotinTN
    Franklin TN
    1 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy