Apply to be a TradeMaster!
Main product image of 2-Gang Recessed TV Box for Power and Low Voltage Kit
Magnifying glass
Hover image to zoom

2-Gang Recessed TV Box for Power and Low Voltage Kit

Brand:
Arlington
SKU:
TVBU505K
Rating:
(0)
Q&A:
(0)
2-Gang Recessed TV Box for Power and Low Voltage Kit
Magnifying glass
Hover image to zoom
$35.36 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
For new or existing construction. Non-metallic, recessed combo boxes for power and low voltage for class 2 wiring of satellite or cable TV, speakers, etc.

Features & Benefits:
  • Recessed combo box allows you to mount LCD/plasma TVs and other system components flush against the wall
  • For new work…Use supplied screws to install on stud. For convenience, box positioning tabs are set for 1/2” or 5/8” drywall
  • Trim plate is textured/paintable and covers edges of cut wall surface
  • Mounting wings hold bracket securely against wall when screws are tightened
  • For walls up to 1-1/2” thick
  • Use with Arlington’s SCOOP™ series entrance hoods and plates (see pages O-7 to O-9)

Specs

–
Product Type:

Device Box

Material:

Plastic

Color:

White

Number of Gangs:

2

Application:

New Work

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy