Apply to be a TradeMaster!
Main product image of 2" WT Service Entrance Cable Connector w/ 3 Glands
Magnifying glass
Hover image to zoom

2" WT Service Entrance Cable Connector w/ 3 Glands

Brand:
Arlington
SKU:
WTC210
Rating:
(0)
Q&A:
(0)
2" WT Service Entrance Cable Connector w/ 3 Glands
Magnifying glass
Hover image to zoom
$22.74 each
In Stock
In Stock
Get 7 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
2"
Product Highlight: Color
Silver

Description

–
Arlington’s zinc service entrance cable connectors now come with glands that allow them to handle a range of cable sizes.

This cost-effective design improvement reduces inventory.

Each connector in the WTC series includes two or three glands that are listed to handle particular cable sizes. The glands are letter-coded for easy reference to size and application.

  • Quick, easy installation of gland into connector
  • Saves time and money
  • Reduces inventory

Specs

–
Size:

2"

Color:

Silver

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy