Apply to be a TradeMaster!
1AV 1/2" Free Floating Lever Air/Gas Vent (146 psi), 1AV-1/2-146

1AV 1/2" Free Floating Lever Air/Gas Vent (146 psi), 1AV-1/2-146

SKU:
1AV-1/2-146
Rating:
(0)
Q&A:
(0)
1AV 1/2" Free Floating Lever Air/Gas Vent (146 psi), 1AV-1/2-146
1AV-1/2-146 has been discontinued
Discontinued May 16, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Airvent, 1/2", 146psi, 1/8"orf, CI, C3510-1
SKU:C3510-1
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
146 MAX PSI

Description

–
Armstrong free floating lever Air/Gas Vents use the same bodies, caps, lever mechanisms, valves and seats of Armstrong inverted bucket steam traps that have been proven in years of service.

A cast iron air vent that uses a positive-closing free floating lever to ensure leaktight closing under all conditions. This vent is good for low capacity air/gas venting up to 300 psi.

Specs

–
Size:

1/2"

Max Pressure (PSI):

146

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm