Apply to be a TradeMaster!
2000 Series Inverted Bucket Steam Trap (125 psi), 2011-125

2000 Series Inverted Bucket Steam Trap (125 psi), 2011-125

SKU:
2011-125
Rating:
(0)
Q&A:
(0)
2000 Series Inverted Bucket Steam Trap (125 psi), 2011-125
$795.33 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
With the 2000 Series’ 360° universal connector, you can install inverted bucket efficiency and long service life in any piping configuration with little or no repiping. You get the reliability of the inverted bucket operating principle, plus all the benefits of all-stainless steel construction.

  • A sealed, tamperproof package
  • A compact, lightweight trap
  • The ability to withstand freeze-ups without damage
  • Exceptional corrosion resistance
  • A three-year guarantee against defective materials, defective workmanship.

2000 Series steam traps combine savings in three important areas: energy, installation and replacement. The 360° universal connector provides quick, easy in-line replacement along with all the proven advantages of inverted bucket operation

Specs

–
Series:

2000

Max Pressure (PSI):

125

Equipped:

With 360° Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy