Apply to be a TradeMaster!
Main product image of 800 Series 3/4" Inverted Bucket Steam Trap (150 psi), 800-3/4-150
Magnifying glass
Hover image to zoom

800 Series 3/4" Inverted Bucket Steam Trap (150 psi), 800-3/4-150

SKU:
800-3/4-150
Rating:
(0)
Q&A:
(0)
800 Series 3/4" Inverted Bucket Steam Trap (150 psi), 800-3/4-150
Magnifying glass
Hover image to zoom
$288.49 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The most reliable steam trap known - the inverted bucket - provides efficient condensate drainage of virtually all types of steam-using equipment. Put the inverted bucket to work in a tough cast iron package, and you have the best of both worlds. Because they operate efficiently for longer periods of time, Armstrong cast iron inverted buckets add solid energy savings to lower replacement/labor costs. All Armstrong cast iron inverted bucket steam traps are repairable for even bigger maintenance savings.

Options:
  • Stainless steel internal check valve
  • Thermic vent bucket
  • Stainless steel pop drain
  • Probe connection
  • Thermo drain
  • Scrub wire

Specs

–
Series:

800

Size:

3/4"

Max Pressure (PSI):

150

Material:

Cast Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy