Apply to be a TradeMaster!
Heating Element with Thermocouple for HC-6700 HumidiClean, B5438-2-96KW-480V

Heating Element with Thermocouple for HC-6700 HumidiClean, B5438-2-96KW-480V

SKU:
B5438-2-96KW-480V
Rating:
(0)
Q&A:
(0)
Heating Element with Thermocouple for HC-6700 HumidiClean, B5438-2-96KW-480V
$1,795.32 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

Product Highlight: Voltage
480V

Description

Heating Element with Thermocouple for HC-6700 HumidiClean

HC6700 units
  • Ionic beds (28): part # B5213
  • Main PCB (1): part # D56596
  • Fill valve (1): part # D10867
  • Drain valve (1): part # D10868
  • Long probe Low level (4): part # B5268
  • Short probe HIGH level (2): part # B5269
  • Heating element (2): part # B5437-2
  • (2): part # B5438-2

Specs

Product Type:

Element

Type:

Heating Element

Voltage:

480V

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy