Apply to be a TradeMaster!
Main product image of 2.5" 1005 Steel Pressure Gauge - 1/8" NPT Connection (with PowerFlex Movement)
Magnifying glass
Hover image to zoom

2.5" 1005 Steel Pressure Gauge - 1/8" NPT Connection (with PowerFlex Movement)

Brand:
Ashcroft
SKU:
25W1005H01L-0/60
Rating:
(0)
Q&A:
(0)
2.5" 1005 Steel Pressure Gauge - 1/8" NPT Connection (with PowerFlex Movement)
Magnifying glass
Hover image to zoom
$24.62 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Connection Type
1/8" NPT Connection
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Material
Steel

Description

–
Features:
  • Case material is black-painted steel
  • These gauges have a heat-resistant push-in polycarbonate window
  • Dial faces match other Ashcroft commercial gauges for easy readability
  • Patented PowerFlex movement with polyester segment
  • True Zero indication, a unique safety feature
Ashcroft Type 1005 pressure gauges share the uncompromising reputation for quality and product integrity that is inherent in all Ashcroft instruments. The core of the Type 1005 gauge is the patented PowerFlex movement. This movement has been thoroughly tested and proven to be more resistant to shock, vibration, and pulsation than conventional movements, thus assuring a more accurate, dependable, long-lasting gauge. The essence of Ashcroft Type 1005 gauges is attractive styling, a technically superior design, durable construction, economy, and the excellent reputation of Ashcroft gauges for delivery and service. True Zero indication, a unique safety feature standard on these gauges, is the accurate indication of zero pressure being applied to the gauge.

Specs

–
Min Temp (F):

-40°F

Connection Size:

1/8"

Max Temp (F):

150°F

Application:

Pressure

Dial Size:

2-1/2"

Measures:

Pressure

Connection Type:

1/8" NPT

PSI Range:

0-60

Max Pressure (PSI):

60

Material:

Steel

Type:

Dry

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy