Apply to be a TradeMaster!
Main product image of 2.5" 1005 Series 0-30" Vacuum Gauge w/ PowerFlex (1/4" Bottom Mount)
Magnifying glass
Hover image to zoom

2.5" 1005 Series 0-30" Vacuum Gauge w/ PowerFlex (1/4" Bottom Mount)

Brand:
Ashcroft
SKU:
25W1005H02L-VAC
Rating:
(2)
Q&A:
(0)
2.5" 1005 Series 0-30" Vacuum Gauge w/ PowerFlex (1/4" Bottom Mount)
Magnifying glass
Hover image to zoom
$38.46 each
In Stock
In Stock
Get 8 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Material
Steel
Product Highlight: Mount
Bottom

Description

**Note: Product is not image shown

Ashcroft Type 1005 pressure gauges share the uncompromising reputation for quality and product integrity that is inherent in all Ashcroft instruments. The core of the Type 1005 gauge is the patented PowerFlex movement. This movement has been thoroughly tested and proven to be more resistant to shock, vibration, and pulsation than conventional movements, thus assuring a more accurate, dependable, long-lasting gauge.

The essence of Ashcroft Type 1005 gauges is attractive styling, a technically superior design, durable construction, economy, and the excellent reputation of Ashcroft gauges for delivery and service. True Zero indication, a unique safety feature standard on these gauges, is the accurate indication of zero pressure being applied to the gauge.

Features:
  • Case material is black-painted steel
  • These gauges have a heat-resistant push-in polycarbonate window
  • Dial faces match other Ashcroft commercial gauges for easy readability
  • Patented PowerFlex movement with polyester segment
  • True Zero indication, a unique safety feature

Specs

Product Type:

Vacuum Gauge

Measures:

Vacuum

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

inHg:

0 to 30

Max inHg:

30 inHg

Material:

Steel

Type:

Dry

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

disappointing

Gauge works but not to specified accuracy. Sometimes does read within 1" Hg but other times it's off by almost 2" Hg. A light tap on the gauge can sometimes move the needle almost 1" Hg. There's a range for zero and sometimes gauge is outside that range at ambient pressure. No way of adjusting that I could see.
sk11
NJ
10 days ago
Was this review helpful to you?

No Pressure

Nice looking gauge; appears to be well built. It worked as described with my vacuum pump.
Air Head
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy