Apply to be a TradeMaster!
Main product image of 3.5" 1009AW Duralife Stainless Steel Case Pressure Gauge
Magnifying glass
Hover image to zoom

3.5" 1009AW Duralife Stainless Steel Case Pressure Gauge

Brand:
Ashcroft
SKU:
351009AW02L-0/200
Rating:
(0)
Q&A:
(0)
3.5" 1009AW Duralife Stainless Steel Case Pressure Gauge
Magnifying glass
Hover image to zoom
We no longer carry 351009AW02L-0/200
Unavailable since December 26, 2024

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Mount
Bottom

Description

–
Features
  • Patented PowerFlex movement
  • All welded construction
  • True Zero pointer indication
  • Ventable plug
  • Through-dial calibration
  • Meets ASME B40.100 standard
  • RoHS compliant
  • CRN approved
  • 5 year limited warranty
  • Ashcroft is pleased to reintroduce the 1009AW Duralife pressure gauge. This gauge has been upgraded with many new features outlined above while maintaining the tried and true performance and quality you have come to expect. Duralife 1009AW gauges provide significant features and benefits. New features include a ventable plug that can be sealed or vented depending on your environment and a patent pending through-dial recalibration that reduces recalibration time. The combination of features including the patented PowerFlex movement and optional PLUS! Performance dampening system in the 1009AW is the finest gauge technology for vibration, shock and pulsation applications. Available in pressure ranges from vacuum to 1000 psi, including compound and metric ranges.

    **Note: Product is not image shown

    Specs

    –
    Application:

    Pressure

    Dial Size:

    3-1/2"

    Measures:

    Pressure

    Connection Type:

    1/4" NPT

    PSI Range:

    0-200

    Max Pressure (PSI):

    200

    Material:

    Stainless Steel

    Type:

    Dry

    Mount:

    Bottom

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm