Apply to be a TradeMaster!
3.5" 1009AW Duralife Stainless Steel Case Pressure Gauge

3.5" 1009AW Duralife Stainless Steel Case Pressure Gauge

Brand:
Ashcroft
SKU:
351009AW02L-0/30
Rating:
(0)
Q&A:
(0)
3.5" 1009AW Duralife Stainless Steel Case Pressure Gauge
$123.75 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
Features
  • Patented PowerFlex movement
  • All welded construction
  • True Zero pointer indication
  • Ventable plug
  • Through-dial calibration
  • Meets ASME B40.100 standard
  • RoHS compliant
  • CRN approved
  • 5 year limited warranty
  • Ashcroft is pleased to reintroduce the 1009AW Duralife pressure gauge. This gauge has been upgraded with many new features outlined above while maintaining the tried and true performance and quality you have come to expect. Duralife 1009AW gauges provide significant features and benefits. New features include a ventable plug that can be sealed or vented depending on your environment and a patent pending through-dial recalibration that reduces recalibration time. The combination of features including the patented PowerFlex movement and optional PLUS! Performance dampening system in the 1009AW is the finest gauge technology for vibration, shock and pulsation applications. Available in pressure ranges from vacuum to 1000 psi, including compound and metric ranges.

    **Note: Product is not image shown

    Specs

    –
    Max Temp (F):

    200°F

    Min Temp (F):

    -40°F

    Connection Size:

    1/4"

    Application:

    Pressure

    Dial Size:

    3-1/2"

    Measures:

    Pressure

    Connection Type:

    1/4" NPT

    PSI Range:

    0-30

    Max Pressure (PSI):

    30

    Material:

    Stainless Steel

    Type:

    Dry

    Mount:

    Bottom

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy